Beli bridgestone hose di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Bridgestone Hydraulic Hose (PA28 Series)Deskripsi:For conveying fluid, especially oil with transmit force within hydraulic machinery.atribut:
- Maximum Working Pressure (MPa): 27.5
- Minimum Bursting Pressure (MPa): 110
- Bridgestone Hydraulic Hose (PA21 Series)Deskripsi:-atribut:
- Maximum Working Pressure (MPa): 20.5
- Minimum Bursting Pressure (MPa): 82
- Bridgestone Hydraulic Hose SA Series for SteamDeskripsi:For conveying steam.atribut:
- Maximum Working Pressure (MPa): 2
- Minimum Bursting Pressure (MPa): 12
- Bridgestone Hydraulic Hose (PA14 Series)Deskripsi:For conveying fluid, especially oil with transmit force within hydraulic machinery.atribut:
- Maximum Working Pressure (MPa): 14
- Minimum Bursting Pressure (MPa): 56
- THK Caged Ball LM Guide SHS RailDeskripsi:SHS model rails also include a type where the LM rail is tapped from the bottom. This type is useful when mounting from the bottom of the base and when increased contamination protection is desired.
- Bridgestone Hydraulic Hose (PA10 Series)Deskripsi:For conveying fluid, especially oil with transmit force within hydraulic machinery.atribut:
- Maximum Working Pressure (MPa): 10.5
- Minimum Bursting Pressure (MPa): 42
- Bridgestone Hydraulic Hose (JW70 Series)Deskripsi:For conveying fluid, especially oil with transmit force within hydraulic machinery.atribut:
- Compatible Fluid: Mineral Oil
- Inner Tube: Oil Resistant Synthetic Rubber
- Temperature Range (°C): Fluid:-40 to 100, Ambient: -40 to 70
- Maximum Working Pressure (MPa): 68.5
- Bridgestone Hydraulic Hose (PA03 Series)Deskripsi:For conveying air and water, made from rubber material.atribut:
- Maximum Working Pressure (MPa): 3.5
- Minimum Bursting Pressure (MPa): 14
- Bridgestone Hydraulic Hose (PA35 Series)Deskripsi:For conveying fluid, especially oil with transmit force within hydraulic machinery.atribut:
- Maximum Working Pressure (MPa): 34.5
- Minimum Bursting Pressure (MPa): 138
- Bridgestone Hydraulic Hose (KB Series)Deskripsi:For conveying fluid, especially oil. Made from nylon material and polyurethane cover.
- Bridgestone Hydraulic Hose (PA07 Series)Deskripsi:-atribut:
- Maximum Working Pressure (MPa): 7
- Minimum Bursting Pressure (MPa): 28
- Bridgestone Hydraulic Hose (HQ35 Series)Deskripsi:For conveying fluid, especially oil with transmit force within hydraulic machinery.atribut:
- Reinforcement: 4S
- Compatible Fluid: Mineral Oil
- Temperature Range (°C): Fluid:-40 to 100, Ambient: -40 to 70
- Maximum Working Pressure (MPa): 34.5
- Minimum Bursting Pressure (MPa): 138
- Mr. Flex Steam Hose (Selang Tahan Panas / Selang Karet)Deskripsi:High pressure wire reinforced steam hose, designed for service in many industries at maximum pressure of 17 bar and high temperatureSpecifications: -temperature range -40°C to 210°C-Tube : Black, smooth, EPDM rupper specially compounded withstand heated steam-reinforcement: piles of steel cord-cover: Red, smooth wrapped finish, EDPM rubber with excellent resistance to high temperature, weather, abrasion and agingatribut:
- Working Temperature (°C): -40 ~ +121
- Working Pressure (Bar): 17
- Working Pressure (psi): 250
- Bursting Pressure (bar): 170
- Bursting Pressure (psi): 2500
- Supreme Cables Power Cable Flexible NYAF Series (Per Meter Continuous) (Kabel Listrik)atribut:
- Length (m): 1
- Number of Cores: 1
- AEROQUIP Hydraulic Hose AssemblyDeskripsi:Hydraulic hose caps cover and seal the ends of hydraulic hose fittings to keep out dust, dirt, and other contaminants. These accessories have a female-threaded end that connects to the male-threaded end of compatible hydraulic hose fittings. They are typically used to protect hydraulic components from damage while in storage or during transport.atribut:
- UNSPSC: 40142005
- Compatible Chemicals: Air; Automatic Transmission Fluid; Diesel Fuel; Ethylene Glycol; Fresh Water; Fuel Oil; Gasoline; Hydraulic Fluid (Petroleum); Hydraulic Fluid (Synthetic); Kerosene; Lithium Grease; Lubricated Air; Mineral Oil; Motor Oil; Salt Water
- Hose Color: Black
- Hose Configuration: Coupled Assembly
- Hose Cover Material: Synthetic Rubber
- Hose Fitting A Material: Carbon Steel
- Hose Fitting B Material: Carbon Steel
- Hose Reinforcement Material: Carbon Steel
- Temperature Range (°F): -40 to 212
- Trilliun Hose Elastic Thick (Selang Bening / Selang Air)Deskripsi:Selang PVC Trilliun Elastis Tebal. Selang PVC Trilliun Elastis Tebal merupakan selang yang terbuat dari bahan baku PVC dengan kualitas terbaik sehingga memberikan tingkat warna transparansi yang sangat baik dan sangat jernih. Selang PVC Trilliun Elastis Tebal sangat fleksibel dan memiliki dinding selang yang sangat tebal sehingga kuat, tahan lama dan dapat digunakan di berbagai aplikasi. Keunggulan : - Memiliki tingkat ketebalan yang sangat tinggi. - Transparansi yang sangat jernih. - Pergerakan cairan di dalam selang dapat dilihat secara menyeluruh. - Fleksibel. - Kuat dan tahan lama.atribut:
- Color: White
- ENGINEER Universal Crimping PlierDeskripsi:-Crimps over 100 types of terminals in an ideal shape.-Because 4 dies sizes are used accordingly, it can be used to crimp many terminals.-For crimping work for long terminals of barrel.atribut:
- Crimp Terminal for Connector Terminal (mm²): 0.13 to 0.82
- Total Length (mm): 175
- Bridgestone Hydraulic Hose (DIN 4SH)Deskripsi:For conveying fluid, especially oil with transmit force within hydraulic machinery.atribut:
- Reinforcement: 4S
Daftar Harga bridgestone hose Terbaru October 2026
| Bridgestone Hose Excel Color (Selang Angin) | Rp3.799.900 |
| Bridgestone Hydraulic Hose (PA28 Series) | Rp129.900 |
| Bridgestone Hydraulic Hose (PA21 Series) | Rp179.900 |
| Bridgestone Hydraulic Hose SA Series for Steam | Rp279.900 |
| Bridgestone Hose Air/Water Medium Duty (Selang Air / Selang Angin) | Rp2.699.900 |
| Bridgestone Hydraulic Hose (PA14 Series) | Rp119.900 |
| THK Caged Ball LM Guide SHS Rail | Rp769.900 |
| Bridgestone Hydraulic Hose (PA10 Series) | Rp159.900 |
| Bridgestone Hydraulic Hose (JW70 Series) | Rp119.900 |
| Bridgestone Hydraulic Hose (PA03 Series) | Rp369.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/36P103840114-2.jpg)
/8dP103671301-1.jpg)
/87P103671295-1.jpg)

/1qP103840062-1.jpg)
/7gP103671268-1.jpg)

/7yP103671286-1.jpg)
/66P103671222-1.jpg)
/6oP103671240-1.jpg)
/8mP103671310-1.jpg)
/6fP103671231-2.jpg)
/7pP103671277-1.jpg)
/5xP103671213-1.jpg)
/dkP107794488-1.jpg)
%20(Kabel%20Listrik)/31P108186109-2.jpg)

/g3P105605579-1.jpg)

/5iP103671198-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)